HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 102187807

  • Mfr # PPR30-10-10G-HC-V

  • Zoro # G022505078


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Beta Ratio 1
200/13
Filter Media
MICROGLASS
Height
9.61
ID Top
0.99
Collapse Pressure
3045
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPR30-10-10G-HC-V
Zoro #
G022505078
UPC #
-
Country of Origin
United States

Dimensions

Height
9.61

Details

Beta Ratio 1
200/13
Filter Media
MICROGLASS
ID Top
0.99
Collapse Pressure
3045
Micron Rating
10
OD Bottom
2.36
Replaces OEM Part
DINGBRO PAR0021, FILTER-MART 050300, FILTER-MART 288121, FILTER-X XH01885, FILTER-X XH01886, FILTRATION GROUP T24210DN2010, FILTREC D721G10B, FILTREC D721G10BV, FLEETGUARD (CUMMINS) HF7796, HYDRAFIL RXS2AQ95S1012MGV, HY-PRO HP171L1012MB, HY-PRO HP171L1012
OD Top
2.36

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.