HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 102187813
- Mfr # PPR31-8-10P-V
- Zoro # G822530867
product price:Â
$
61.19
/ea
Key Features
Replaces OEM Part
CATERPILLAR 3I1728, FILTER-MART 280190, FILTER-X XH01892, FILTER-X XH01893, FILTREC D730C10A, FILTREC D730C10AV, FLEETGUARD (CUMMINS) HF7725, JURA FILTRATION SH51070, JURA FILTRATION SH51071, MAIN FILTER MF0059689, MAIN FILTER MF0059690, NATIONAL FILTERS
Filter Media
PAPER
Height
7.89
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-10P-V
- Zoro #
- G822530867
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CATERPILLAR 3I1728, FILTER-MART 280190, FILTER-X XH01892, FILTER-X XH01893, FILTREC D730C10A, FILTREC D730C10AV, FLEETGUARD (CUMMINS) HF7725, JURA FILTRATION SH51070, JURA FILTRATION SH51071, MAIN FILTER MF0059689, MAIN FILTER MF0059690, NATIONAL FILTERS
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/10/2026
- ID Top
- 1.88
- OD Bottom
- 3.6
- OD Top
- 3.6
Dimensions
- Height
- 7.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.