HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 104185675

  • Mfr # PPL9600-8-6G-V

  • Zoro # G722500069


product price:  $35.99
/ea
Sold in multiples of 2 for $71.98

Key Features

Beta Ratio 1
200/4.5
ID Top
1.7
OD Top
3.12
OD Bottom
3.12
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-8-6G-V
Zoro #
G722500069
UPC #
-
Country of Origin
United States

Dimensions

Height
8.31

Details

Beta Ratio 1
200/4.5
ID Top
1.7
OD Top
3.12
OD Bottom
3.12
Filter Media
MICROGLASS
Replaces OEM Part
AIAG HF3051F, AIAG HF3051N, AIRFIL AFKOVL816, BALDWIN H8074, BALDWIN H9074, BEHRINGER BE9600806A, BEHRINGER BE9600806AV, BIG A 92683, BILLION WN200044, CARQUEST 84848, CARQUEST 85683, CATERPILLAR 3I0625, DIAGNETICS LPA308V06, DIAMOND HD28206F, DONALDSON 4
Micron Rating
5
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.