HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 104185919

  • Mfr # PPL8200-8-25G-V

  • Zoro # G322510062


product price:  $31.79
/ea
Sold in multiples of 2 for $63.58

Key Features

Filter Media
MICROGLASS
OD Bottom
3.01
Beta Ratio 1
200/20
ID Top
1.5
OD Top
3.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL8200-8-25G-V
Zoro #
G322510062
UPC #
-
Country of Origin
United States

Dimensions

Height
8.19

Details

Filter Media
MICROGLASS
OD Bottom
3.01
Beta Ratio 1
200/20
ID Top
1.5
OD Top
3.09
Replaces OEM Part
DONALDSON DT8200825UM, DONALDSON P174540, DONALDSON P566463, FAIREY ARLON (PARKER) R820H0825A, FAIREY ARLON (PARKER) R820Z0825A, FILTER-MART F82008K25B, FILTER-MART F82008K25V, FILTERSOFT H8208MFBL, FILTERSOFT H8208MFVL, FILTER-X XH01594, FILTER-X XH01595
Collapse Pressure
305
Micron Rating
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.