
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 104192653B
Mfr # PFA370-8-25G-V
Zoro # G422540020
product price:Â $50.69
/eaKey Features
ID Top
1.89
Beta Ratio 1
200/20
OD Bottom
3.68
Height
7.83
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFA370-8-25G-V
Zoro #
G422540020
UPC #
-
Country of Origin
United States
Dimensions
Height
7.83
Details
ID Top
1.89
Beta Ratio 1
200/20
OD Bottom
3.68
Filter Media
MICROGLASS
Collapse Pressure
365
Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL9825, BALDWIN PT676, BUSSE HE221, CROSLAND 7044A, DONALDSON 40553, DONALDSON DT0370225UM, DONALDSON P173042, DONALDSON P567028, FAIREY ARLON (PARKER) 370L210A, FAIREY ARLON (PARKER) 370L223A, FAIREY ARLON (PARKER) 370P210, FAIREY ARLON (PARKE
OD Top
3.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.