
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 105185737
Mfr # PPL9800-13-3G-HC-V
Zoro # G922524216
product price:Â $78.35
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BEHRINGER BE98011303A, DONALDSON DT9801135UM, DONALDSON P167416, DONALDSON P566410, EPPENSTEINER 169801TH3SLF000P, EPPENSTEINER 169801TH3SLF000V, EPPENSTEINER 169801TH3XLF000P, EPPENSTEINER 169801TH3XLF000V, FAIREY ARLON (PARKER) 280L3FFA, FILTER-MART F98
Height
12.99
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
3045
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPL9800-13-3G-HC-V
Zoro #
G922524216
UPC #
-
Country of Origin
United States
Dimensions
Height
12.99
Details
Replaces OEM Part
BEHRINGER BE98011303A, DONALDSON DT9801135UM, DONALDSON P167416, DONALDSON P566410, EPPENSTEINER 169801TH3SLF000P, EPPENSTEINER 169801TH3SLF000V, EPPENSTEINER 169801TH3XLF000P, EPPENSTEINER 169801TH3XLF000V, FAIREY ARLON (PARKER) 280L3FFA, FILTER-MART F98
Micron Rating
3
Beta Ratio 1
200/3
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Bottom
1.99
OD Top
1.99
ID Top
0.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.