Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106111183
- Mfr # PMH8515-10-100SS-HC
- Zoro # G122514840
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 189530G100F000P, FILTER-X XH02417, FILTREC DMD0030W100B, HY-PRO HP801L10100W, INTERNORMEN 306516, INTERNORMEN 04PI9530100GHREO, JURA FILTRATION SH84094, MAHLE PI9530DRGVST100, MAIN FILTER MF0061037, NATIONAL FILTERS 111183, NATIONAL FILTERS 1
Filter Media
304 SS WIRE
Height
10.13
Micron Rating
100
OD Top
3.32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-10-100SS-HC
- Zoro #
- G122514840
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 10.13
Details
- Replaces OEM Part
- EPPENSTEINER 189530G100F000P, FILTER-X XH02417, FILTREC DMD0030W100B, HY-PRO HP801L10100W, INTERNORMEN 306516, INTERNORMEN 04PI9530100GHREO, JURA FILTRATION SH84094, MAHLE PI9530DRGVST100, MAIN FILTER MF0061037, NATIONAL FILTERS 111183, NATIONAL FILTERS 1
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.32
- ID Top
- 1.88
- Collapse Pressure
- 3045
- OD Bottom
- 3.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.