Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 10618520475SS
- Mfr # PHY110-6-50SS-V
- Zoro # G822506121
product price:Â
$
44.39
/ea
Key Features
Replaces OEM Part
BALDWIN PT9512, CARQUEST 84866, FILTREC DHD110S50B, FILTREC DHD110S50V, HYDAC/HYCON 0110D050WHC, HYDAC/HYCON 0110D050WHCV, HY-PRO HP06DNL750WB, HY-PRO HP06DNL750WV, JURA FILTRATION SH75177, MAIN FILTER MF0419842, MAIN FILTER MF0576148, NATIONAL FILTERS 10
Filter Media
304 SS WIRE
Height
6.02
Micron Rating
50
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY110-6-50SS-V
- Zoro #
- G822506121
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT9512, CARQUEST 84866, FILTREC DHD110S50B, FILTREC DHD110S50V, HYDAC/HYCON 0110D050WHC, HYDAC/HYCON 0110D050WHCV, HY-PRO HP06DNL750WB, HY-PRO HP06DNL750WV, JURA FILTRATION SH75177, MAIN FILTER MF0419842, MAIN FILTER MF0576148, NATIONAL FILTERS 10
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Top
- 1.85
- ID Top
- 0.87
- OD Bottom
- 1.85
- Collapse Pressure
- 435
Dimensions
- Height
- 6.02
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.