HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106185218R

  • Mfr # PHY30-4-5G-HC-V

  • Zoro # G522514273


product price:  $50.39
/ea

Key Features

Micron Rating
5
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Collapse Pressure
3045
OD Top
1.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY30-4-5G-HC-V
Zoro #
G522514273
UPC #
-
Country of Origin
United States

Dimensions

Height
3.66

Details

Micron Rating
5
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5
Collapse Pressure
3045
OD Top
1.38
ID Top
0.48
OD Bottom
1.38
Replaces OEM Part
AIRFIL AFKOVL2595KP, BEHRINGER BE30P06AH, BEHRINGER BE30P06AHV, EPPENSTEINER 930H6SLF000P, EPPENSTEINER 930H6XLF000P, EPPENSTEINER 930LAH6SLF000P, EPPENSTEINER 930LAH6XLF000P, EPPENSTEINER E400HL30H62LLLA, FBN HI102243, FILTER-MART 050038, FILTER-X XH0222

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.