HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 106185225G

  • Mfr # PHY660-13-10G-HC-V

  • Zoro # G922544993


product price:  $176.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
AIRFIL AFKOVL26910KP, BALDWIN PT23052MPG, BEHRINGER BE660P12AH, BEHRINGER BE660P12AHV, DONALDSON DT0660DHC14UM, DONALDSON P170597, DONALDSON P566703, EPPENSTEINER 9660H10XLF000P, EPPENSTEINER 9660LAH10SLF000P, EPPENSTEINER 9660LAH10XLF000P, EPPENSTEINER E
Height
12.91
Micron Rating
10
Collapse Pressure
3045
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PHY660-13-10G-HC-V
Zoro #
G922544993
UPC #
-
Country of Origin
United States

Dimensions

Height
12.91

Details

Replaces OEM Part
AIRFIL AFKOVL26910KP, BALDWIN PT23052MPG, BEHRINGER BE660P12AH, BEHRINGER BE660P12AHV, DONALDSON DT0660DHC14UM, DONALDSON P170597, DONALDSON P566703, EPPENSTEINER 9660H10XLF000P, EPPENSTEINER 9660LAH10SLF000P, EPPENSTEINER 9660LAH10XLF000P, EPPENSTEINER E
Micron Rating
10
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Top
3.56
Beta Ratio 1
200/13
ID Top
1.9
OD Bottom
3.56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products