Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 107110029
- Mfr # PSCC-10-5G-HC-V
- Zoro # G122565774
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH04823, FILTREC WG281, FLEETGUARD (CUMMINS) HF7319, HY-PRO HPCSXL106MB, HY-PRO HPCSXL106MV, JURA FILTRATION SH57369, MAIN FILTER MF0066023, NATIONAL FILTERS 107110029, NATIONAL FILTERS PSC110029106GHCV, PARKER 934978, SCHROEDER CCSX3, SCHROEDER
Filter Media
MICROGLASS
Height
9.5
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-10-5G-HC-V
- Zoro #
- G122565774
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH04823, FILTREC WG281, FLEETGUARD (CUMMINS) HF7319, HY-PRO HPCSXL106MB, HY-PRO HPCSXL106MV, JURA FILTRATION SH57369, MAIN FILTER MF0066023, NATIONAL FILTERS 107110029, NATIONAL FILTERS PSC110029106GHCV, PARKER 934978, SCHROEDER CCSX3, SCHROEDER
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.06
- OD Top
- 2.95
- OD Bottom
- 2.92
Dimensions
- Height
- 9.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.