Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 111067
- Mfr # PMH362-5-10G-HC-V
- Zoro # G622556791
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 18100H10SLC000P, FILTER-MART 050547, FILTER-X XH02597, FILTREC DMD362F10B, FILTREC DMD362F10V, HY-PRO HP362HL510MB, HY-PRO HP362HL510MV, INTERNORMEN 301963, INTERNORMEN 0485236210VGHRBP, INTERNORMEN 0485236210VGHRBV, JURA FILTRATION SH64101,
Filter Media
MICROGLASS
Height
5.04
Micron Rating
10
OD Bottom
3.23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH362-5-10G-HC-V
- Zoro #
- G622556791
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 18100H10SLC000P, FILTER-MART 050547, FILTER-X XH02597, FILTREC DMD362F10B, FILTREC DMD362F10V, HY-PRO HP362HL510MB, HY-PRO HP362HL510MV, INTERNORMEN 301963, INTERNORMEN 0485236210VGHRBP, INTERNORMEN 0485236210VGHRBV, JURA FILTRATION SH64101,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.23
- Beta Ratio 1
- 200/13
- OD Top
- 3.23
- ID Top
- 1.33
- ID Bottom
- 1.33
- Collapse Pressure
- 3045