Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 1261851022X
- Mfr # PPL9700-18-6G-B
- Zoro # G322551737
product price:Â
$
59.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFPOVL61046, CATERPILLAR 3I2108, CIM-TEK 30143, COMMERCIAL (PARKER) C925799, DONALDSON P174247, FILTER-MART 050034, FILTER-MART F970018K6B, FILTERSOFT H9718MCBL, FILTER-X XH01844, FILTREC D651G06A, HYDAC/HYCON 2060431, HYDAC/HYCON 50318D05BN, HYDAC
Filter Media
MICROGLASS
Height
18.75
Micron Rating
5
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-6G-B
- Zoro #
- G322551737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- AIRFIL AFPOVL61046, CATERPILLAR 3I2108, CIM-TEK 30143, COMMERCIAL (PARKER) C925799, DONALDSON P174247, FILTER-MART 050034, FILTER-MART F970018K6B, FILTERSOFT H9718MCBL, FILTER-X XH01844, FILTREC D651G06A, HYDAC/HYCON 2060431, HYDAC/HYCON 50318D05BN, HYDAC
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 145
- ID Bottom
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
- ID Top
- 1.61
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.