HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 126185687V

  • Mfr # PPL9600-13-25G-V

  • Zoro # G622547089


product price:  $44.25
/ea

Key Features

ID Top
1.7
OD Top
3.12
Height
12.96
OD Bottom
3.12
Beta Ratio 1
200/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-13-25G-V
Zoro #
G622547089
UPC #
-
Country of Origin
United States

Dimensions

Height
12.96

Details

ID Top
1.7
OD Top
3.12
OD Bottom
3.12
Beta Ratio 1
200/20
Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL8225, BALDWIN H8080, BALDWIN H9080, BEHRINGER BE96001325A, BEHRINGER BE96001325AV, CATERPILLAR 3I0587, DIAMOND HD28425F, DIGOMA DGMH962913H, DINGBRO DDD0219, DONALDSON 47653, DONALDSON DT96001325UM, DONALDSON P164176, DONALDSON P164370, DONAL
Collapse Pressure
305
Filter Media
MICROGLASS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products