HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 130185639
- Mfr # PPL9400-13-25G-V
- Zoro # G322541240
product price:Â
$
54.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL1529425, AIRFIL AFKOVL489525, BALDWIN H9060, BEHRINGER BE94001325A, CATERPILLAR 3I0598, DONALDSON DT94001325UM, DONALDSON P164225, DONALDSON P566448, EPPENSTEINER 169400H20LL325TP, EPPENSTEINER 169400TH20SLS000P, EPPENSTEINER 169400TH20SLS000
Filter Media
MICROGLASS
Height
13.06
Micron Rating
20
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-13-25G-V
- Zoro #
- G322541240
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.06
Details
- Replaces OEM Part
- AIRFIL AFKOVL1529425, AIRFIL AFKOVL489525, BALDWIN H9060, BEHRINGER BE94001325A, CATERPILLAR 3I0598, DONALDSON DT94001325UM, DONALDSON P164225, DONALDSON P566448, EPPENSTEINER 169400H20LL325TP, EPPENSTEINER 169400TH20SLS000P, EPPENSTEINER 169400TH20SLS000
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.21
- Beta Ratio 1
- 200/20
- ID Bottom
- 2.21
- OD Bottom
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.