HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131110890

  • Mfr # PMH126-4-20P-HC-V

  • Zoro # G922465786


product price:  $40.19
/ea

Key Features

Replaces OEM Part
EPPENSTEINER 1840P25C000P, FILTER-X XH02516, FILTREC DMD126D20B, FILTREC DMD126D20V, JURA FILTRATION SH64267, MAHLE 852126MICVST25, MAIN FILTER MF0061258, MAIN FILTER MF0061259, NATIONAL FILTERS 106110890, NATIONAL FILTERS 131110890, NATIONAL FILTERS 1411
Height
4.45
Micron Rating
20
OD Bottom
1.78
Beta Ratio 1
2/20/2026
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PMH126-4-20P-HC-V
Zoro #
G922465786
UPC #
-
Country of Origin
United States

Dimensions

Height
4.45

Details

Replaces OEM Part
EPPENSTEINER 1840P25C000P, FILTER-X XH02516, FILTREC DMD126D20B, FILTREC DMD126D20V, JURA FILTRATION SH64267, MAHLE 852126MICVST25, MAIN FILTER MF0061258, MAIN FILTER MF0061259, NATIONAL FILTERS 106110890, NATIONAL FILTERS 131110890, NATIONAL FILTERS 1411
Micron Rating
20
OD Bottom
1.78
Beta Ratio 1
2/20/2026
Filter Media
PAPER
ID Top
1.01
Collapse Pressure
3045
OD Top
1.78

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.