HYDRAULIC FILTER - PRESSURE LINE FOR PALL UE219AZ20Z
- Mfr # PPL219-20-1G-V
- Zoro # G022572193
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P573100, MAIN FILTER MF0594301, PALL UE219AZ20H, PALL UE219AZ20Z, QUALITY FILTRATION QH219A01V20ST
Filter Media
MICROGLASS
Height
20.75
Micron Rating
1
OD Bottom
2.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL219-20-1G-V
- Zoro #
- G022572193
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P573100, MAIN FILTER MF0594301, PALL UE219AZ20H, PALL UE219AZ20Z, QUALITY FILTRATION QH219A01V20ST
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Bottom
- 2.12
- ID Top
- 1.11
- OD Top
- 2.12
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 150
Dimensions
- Height
- 20.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.