HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111190
- Mfr # PEP20400-16-10P-V
- Zoro # G322542445
product price:Â
$
50.49
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20400P10A000P, FILTREC XD400C10A, FILTREC XD400C10AV, INTERNORMEN 309623, INTERNORMEN 01NL40010P30EP, INTERNORMEN 01NL40010P30EV, MAHLE PI13040DN, MAHLE PI13040DNMIC10, MAIN FILTER MF0066462, MAIN FILTER MF0487497, NATIONAL FILTERS 131111190,
Filter Media
PAPER
Height
15.63
Micron Rating
10
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-10P-V
- Zoro #
- G322542445
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20400P10A000P, FILTREC XD400C10A, FILTREC XD400C10AV, INTERNORMEN 309623, INTERNORMEN 01NL40010P30EP, INTERNORMEN 01NL40010P30EV, MAHLE PI13040DN, MAHLE PI13040DNMIC10, MAIN FILTER MF0066462, MAIN FILTER MF0487497, NATIONAL FILTERS 131111190,
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.15
- ID Top
- 1.59
- Collapse Pressure
- 305
- OD Top
- 3.15
- Beta Ratio 1
- 2/10/2026
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.