HYDRAULIC FILTER - PRESSURE LINE FOR PARKER 925596
- Mfr # PPL9020-8-25P-V
- Zoro # G822496064
product price:Â
$
18.29
/ea
Sold in multiples of 3 for
$54.87
Key Features
Replaces OEM Part
FILTER-MART 282633, FILTER-X XH01299, FILTER-X XH01300, FILTREC D112C25A, FILTREC D112C25AV, JURA FILTRATION SH63940, MAIN FILTER MF0058425, MAIN FILTER MF0058426, MP FILTRI HP0653P25AN, MP FILTRI HP0653P25ANP01, MP FILTRI HP0653P25NA, MP FILTRI HP0653P25
Filter Media
PAPER
Height
8.19
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-25P-V
- Zoro #
- G822496064
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 282633, FILTER-X XH01299, FILTER-X XH01300, FILTREC D112C25A, FILTREC D112C25AV, JURA FILTRATION SH63940, MAIN FILTER MF0058425, MAIN FILTER MF0058426, MP FILTRI HP0653P25AN, MP FILTRI HP0653P25ANP01, MP FILTRI HP0653P25NA, MP FILTRI HP0653P25
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- ID Top
- 1.01
- OD Top
- 1.82
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.