
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131111219
Mfr # PEP20040-10-10G-V
Zoro # G922510455
product price:Â $43.99
/eaKey Features
Replaces OEM Part
ARGO V3052506, BALDWIN PT23108MPG, EPPENSTEINER 20100H10SLA000P, EPPENSTEINER 20100H10XLA000P, FILTER-MART 051272, FILTER-MART 052897, FILTER-X XH04844, FILTRATION GROUP N0100RN2010, FILTRATION GROUP N0100RN2010FPM, FILTREC XD100G10A, FILTREC XD100G10AV,
Height
9.76
Micron Rating
10
ID Top
0.87
OD Bottom
1.75
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PEP20040-10-10G-V
Zoro #
G922510455
UPC #
-
Country of Origin
United States
Dimensions
Height
9.76
Details
Replaces OEM Part
ARGO V3052506, BALDWIN PT23108MPG, EPPENSTEINER 20100H10SLA000P, EPPENSTEINER 20100H10XLA000P, FILTER-MART 051272, FILTER-MART 052897, FILTER-X XH04844, FILTRATION GROUP N0100RN2010, FILTRATION GROUP N0100RN2010FPM, FILTREC XD100G10A, FILTREC XD100G10AV,
Micron Rating
10
ID Top
0.87
OD Bottom
1.75
OD Top
1.75
Collapse Pressure
305
Beta Ratio 1
200/13
Filter Media
MICROGLASS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.