HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131184517

  • Mfr # PMH8505-9-5G-HC

  • Zoro # G822506794


product price:  $66.25
/ea

Key Features

Height
9.69
Micron Rating
5
OD Bottom
1.78
ID Top
1.01
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PMH8505-9-5G-HC
Zoro #
G822506794
UPC #
-
Country of Origin
United States

Dimensions

Height
9.69

Details

Micron Rating
5
OD Bottom
1.78
ID Top
1.01
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 185211H6SLF000P, EPPENSTEINER 185211H6XLF000P, FILTER-MART 050635, FILTER-X XH02374, FILTREC DMD0011F05B, HYDAC/HYCON 1269234, HYDAC/HYCON 2100D05BH, HYDAC/HYCON 2110D05BH, HY-PRO HP301L106M, ILVA 6645660, INTERNORMEN 04PI52116VGHREO, JURA FI
Beta Ratio 1
200/4.5
OD Top
1.78
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.