HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131184522
- Mfr # PMH8515-6-3G-HC
- Zoro # G322555803
product price:Â
$
65.55
/ea
Key Features
Replaces OEM Part
DONALDSON P560709, EPPENSTEINER 182215H3SLF000P, EPPENSTEINER 182215H3XLF000P, FILTER-MART 050640, FILTER-X XH02393, FILTREC DMD0015F03B, FINN FILTER (PARKER) FC5012A003BS, FINN FILTER (PARKER) FFKPVL15012A3ABS, HYDAC/HYCON 1269237, HYDAC/HYCON 2150D03BH,
Filter Media
MICROGLASS
Height
5.6
Micron Rating
3
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8515-6-3G-HC
- Zoro #
- G322555803
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.6
Details
- Replaces OEM Part
- DONALDSON P560709, EPPENSTEINER 182215H3SLF000P, EPPENSTEINER 182215H3XLF000P, FILTER-MART 050640, FILTER-X XH02393, FILTREC DMD0015F03B, FINN FILTER (PARKER) FC5012A003BS, FINN FILTER (PARKER) FFKPVL15012A3ABS, HYDAC/HYCON 1269237, HYDAC/HYCON 2150D03BH,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.88
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.3
- OD Top
- 3.32
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.