HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 131184527

  • Mfr # PMH8515-10-3G

  • Zoro # G422562893


product price:  $57.65
/ea

Key Features

ID Top
1.88
Micron Rating
3
OD Bottom
3.32
Beta Ratio 1
200/3
Height
10.04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH8515-10-3G
Zoro #
G422562893
UPC #
-
Country of Origin
United States

Dimensions

Height
10.04

Details

ID Top
1.88
Micron Rating
3
OD Bottom
3.32
Beta Ratio 1
200/3
OD Top
3.32
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL2943, DONALDSON DT0805UM, DONALDSON P174295, DONALDSON P567097, EPPENSTEINER 182130H3SLE000P, EPPENSTEINER 182130H3XLE000P, FILTER-MART 050642, FILTER-X XH02409, FILTRATION GROUP M0030DN2003, FILTREC DMD0030E03B, FINN FILTER (PARKER) FC5013F0
Collapse Pressure
435

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.