Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF8200103UMV
- Mfr # PPL8200-10-3G-V
- Zoro # G122522821
product price:Â
$
44.75
/ea
Key Features
Replaces OEM Part
HY-PRO HPQ210015, HY-PRO HPVL103MB, HY-PRO HPVL103MV, SWIFT SF8200103UM, SWIFT SF8200103UMV, SWIFT SFT16471003
Filter Media
MICROGLASS
Height
10.34
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-10-3G-V
- Zoro #
- G122522821
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HPQ210015, HY-PRO HPVL103MB, HY-PRO HPVL103MV, SWIFT SF8200103UM, SWIFT SF8200103UMV, SWIFT SFT16471003
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.5
- OD Top
- 3.09
- Collapse Pressure
- 305
- OD Bottom
- 3.01