
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132127815
Mfr # PPL9020-3-125SS-V
Zoro # G822463394
product price:Â $32.85
/ea
Sold in multiples of 2 for $65.70
Key Features
Height
3.39
Collapse Pressure
305
Replaces OEM Part
FILTER-X XH01262, FILTREC D110T125A, FILTREC D110T125AV, MAIN FILTER MF0058369, MAIN FILTER MF0058370, MP FILTRI HP0651M90NA, MP FILTRI HP0651M90NAP01, MP FILTRI HP0651M90NV, MP FILTRI HP0651M90NVP01, NATIONAL FILTERS 132127815, NATIONAL FILTERS 141127815
OD Bottom
1.82
Micron Rating
125
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PPL9020-3-125SS-V
Zoro #
G822463394
UPC #
-
Country of Origin
United States
Dimensions
Height
3.39
Details
Collapse Pressure
305
Replaces OEM Part
FILTER-X XH01262, FILTREC D110T125A, FILTREC D110T125AV, MAIN FILTER MF0058369, MAIN FILTER MF0058370, MP FILTRI HP0651M90NA, MP FILTRI HP0651M90NAP01, MP FILTRI HP0651M90NV, MP FILTRI HP0651M90NVP01, NATIONAL FILTERS 132127815, NATIONAL FILTERS 141127815
OD Bottom
1.82
Micron Rating
125
OD Top
1.82
Filter Media
304 SS WIRE
ID Top
1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.