HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 132128148

  • Mfr # PSH1351-5-6G-HC-V

  • Zoro # G722471161


product price:  $84.65
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
3045
Micron Rating
5
OD Bottom
2.01
Height
4.72
OD Top
2.01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSH1351-5-6G-HC-V
Zoro #
G722471161
UPC #
-
Country of Origin
United States

Dimensions

Height
4.72

Details

Collapse Pressure
3045
Micron Rating
5
OD Bottom
2.01
OD Top
2.01
Replaces OEM Part
DONALDSON 55251, FILTER-X XH01395, FILTREC D130G06B, FILTREC D130G06BV, HY-PRO HP13HL56MB, HY-PRO HP13HL56MV, JURA FILTRATION SH63816, MAIN FILTER MF0058603, MAIN FILTER MF0058604, MP FILTRI HP1351A06AH, MP FILTRI HP1351A06AHP01, MP FILTRI HP1351A06HA, MP
ID Top
1.07
Filter Media
MICROGLASS
Beta Ratio 1
200/4.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.