HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141184524

  • Mfr # PMH8515-6-20G-HC

  • Zoro # G822490659


product price:  $62.25
/ea

Key Features

Filter Media
MICROGLASS
Height
5.6
Micron Rating
20
OD Top
3.32
Beta Ratio 1
200/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMH8515-6-20G-HC
Zoro #
G822490659
UPC #
-
Country of Origin
United States

Dimensions

Height
5.6

Details

Filter Media
MICROGLASS
Micron Rating
20
OD Top
3.32
Beta Ratio 1
200/20
Replaces OEM Part
AIRFIL AFKOVL29325KP, DONALDSON P560711, EPPENSTEINER 184215H20SLF000P, EPPENSTEINER 184215H20XLF000P, FBN HI204908, FILTER-MART 050641, FILTER-MART 050674, FILTER-X XH02396, FILTRATION GROUP M0015DH2025, FILTREC DMD0015F20B, HYDAC/HYCON 1269240, HYDAC/HY
OD Bottom
3.3
ID Top
1.88
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.