HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185208149SS

  • Mfr # PFC160-7-149SS-V

  • Zoro # G422507337


product price:  $69.15
/ea

Key Features

Collapse Pressure
435
Filter Media
304 SS WIRE
OD Bottom
2.36
ID Top
1.35
Replaces OEM Part
FILTREC DHD240B149V, FILTREC DHD240B150B, FILTREC DHD240B150V, HYDAC/HYCON 02052458, HYDAC/HYCON 0240D149W, HYDAC/HYCON 0240D149WV, NATIONAL FILTERS 141185208149SS, NATIONAL FILTERS 185208149SS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFC160-7-149SS-V
Zoro #
G422507337
UPC #
-
Country of Origin
United States

Dimensions

Height
7.32

Details

Collapse Pressure
435
Filter Media
304 SS WIRE
OD Bottom
2.36
ID Top
1.35
Replaces OEM Part
FILTREC DHD240B149V, FILTREC DHD240B150B, FILTREC DHD240B150V, HYDAC/HYCON 02052458, HYDAC/HYCON 0240D149W, HYDAC/HYCON 0240D149WV, NATIONAL FILTERS 141185208149SS, NATIONAL FILTERS 185208149SS
OD Top
2.36
Micron Rating
150

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products