HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185218P

  • Mfr # PHY30-4-3G-HC-V

  • Zoro # G322526032


product price:  $50.39
/ea

Key Features

Micron Rating
3
OD Top
1.38
Beta Ratio 1
200/3
ID Top
0.48
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY30-4-3G-HC-V
Zoro #
G322526032
UPC #
-
Country of Origin
United States

Dimensions

Height
3.66

Details

Micron Rating
3
OD Top
1.38
Beta Ratio 1
200/3
ID Top
0.48
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL2593KP, BEHRINGER BE30P03AH, BEHRINGER BE30P03AHV, DONALDSON DT0030DHC5UM, DONALDSON P566686, EPPENSTEINER 930H3SLF000P, EPPENSTEINER 930H3XLF000P, EPPENSTEINER 930LAH3SLF000P, EPPENSTEINER 930LAH3XLF000P, EPPENSTEINER E400HL30H32LLLA, FILTER
OD Bottom
1.38
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.