HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185224P

  • Mfr # PHY330-6-3G-HC-V

  • Zoro # G922486484


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Height
6.38
OD Top
3.56
Beta Ratio 1
200/3
Filter Media
MICROGLASS
ID Top
1.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY330-6-3G-HC-V
Zoro #
G922486484
UPC #
-
Country of Origin
United States

Dimensions

Height
6.38

Details

OD Top
3.56
Beta Ratio 1
200/3
Filter Media
MICROGLASS
ID Top
1.9
OD Bottom
3.56
Replaces OEM Part
AIRFIL AFKOVL2633KP, BEHRINGER BE330P03AH, BEHRINGER BE330P03AHV, DONALDSON DT0330DHC5UM, DONALDSON P170594, DONALDSON P566700, EPPENSTEINER 9330H3XLF000P, EPPENSTEINER 9330LAH3SLF000P, EPPENSTEINER 9330LAH3XLF000P, EPPENSTEINER E400HL330H32LLLA, FILTER-M
Micron Rating
3
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.