
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185370
Mfr # PHY60-3-20G-HC-V
Zoro # G822507067
product price:Â $44.99
/eaKey Features
Replaces OEM Part
AIRFIL AFKOVL26420KP, BEHRINGER BE60P25AH, BEHRINGER BE60P25AHV, EPPENSTEINER 960H20XLF000P, EPPENSTEINER 960LAH20SLF000P, EPPENSTEINER 960LAH20XLF000P, EPPENSTEINER E400HL60H202LLLA, FILTER-MART 050044, FILTER-X XH02293, FILTRATION GROUP H0060DH2016, FIL
Height
3.31
Micron Rating
20
Beta Ratio 1
200/20
ID Top
0.87
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PHY60-3-20G-HC-V
Zoro #
G822507067
UPC #
-
Country of Origin
United States
Dimensions
Height
3.31
Details
Replaces OEM Part
AIRFIL AFKOVL26420KP, BEHRINGER BE60P25AH, BEHRINGER BE60P25AHV, EPPENSTEINER 960H20XLF000P, EPPENSTEINER 960LAH20SLF000P, EPPENSTEINER 960LAH20XLF000P, EPPENSTEINER E400HL60H202LLLA, FILTER-MART 050044, FILTER-X XH02293, FILTRATION GROUP H0060DH2016, FIL
Micron Rating
20
Beta Ratio 1
200/20
ID Top
0.87
Collapse Pressure
3045
OD Bottom
1.85
Filter Media
MICROGLASS
OD Top
1.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.