HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141185414
- Mfr # PHY140-8-20G-HC-V
- Zoro # G322513841
product price:Â
$
49.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26220KP, BEHRINGER BE140P25AH, EPPENSTEINER 9140H20SLF000P, EPPENSTEINER 9140H20XLF000P, EPPENSTEINER 9140LAH20SLF000P, EPPENSTEINER 9140LAH20XLF000P, FILTER-X XH02137, FILTREC DHD140F20B, FILTREC DHD140F20V, FILTREC DHD140H20B, FILTREC DHD14
Filter Media
MICROGLASS
Height
7.6
Micron Rating
20
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY140-8-20G-HC-V
- Zoro #
- G322513841
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26220KP, BEHRINGER BE140P25AH, EPPENSTEINER 9140H20SLF000P, EPPENSTEINER 9140H20XLF000P, EPPENSTEINER 9140LAH20SLF000P, EPPENSTEINER 9140LAH20XLF000P, FILTER-X XH02137, FILTREC DHD140F20B, FILTREC DHD140F20V, FILTREC DHD140H20B, FILTREC DHD14
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 0.87
- OD Bottom
- 1.85
- OD Top
- 1.85
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
Dimensions
- Height
- 7.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.