Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 141187111V
- Mfr # PPR31-16-6G-V
- Zoro # G322540885
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DT061P8UM, DONALDSON P567054, FILTER-MART 322450, FILTER-X XH01938, FILTREC D732G06A, FILTREC D732G06AV, HY-PRO HP310L156MB, HY-PRO HP310L156MV, MAIN FILTER MF0059757, MAIN FILTER MF0059758, NATIONAL FILTERS 102187111V, NATIONAL FILTERS 14118711
Filter Media
MICROGLASS
Height
15.26
Micron Rating
5
ID Top
1.88
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-16-6G-V
- Zoro #
- G322540885
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT061P8UM, DONALDSON P567054, FILTER-MART 322450, FILTER-X XH01938, FILTREC D732G06A, FILTREC D732G06AV, HY-PRO HP310L156MB, HY-PRO HP310L156MV, MAIN FILTER MF0059757, MAIN FILTER MF0059758, NATIONAL FILTERS 102187111V, NATIONAL FILTERS 14118711
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.88
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.6
- Collapse Pressure
- 305
- OD Top
- 3.6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.