HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 185224G

  • Mfr # PHY330-6-10G-HC-V

  • Zoro # G722486097


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
3045
Height
6.38
ID Top
1.9
Beta Ratio 1
200/13
Filter Media
MICROGLASS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PHY330-6-10G-HC-V
Zoro #
G722486097
UPC #
-
Country of Origin
United States

Dimensions

Height
6.38

Details

Collapse Pressure
3045
ID Top
1.9
Beta Ratio 1
200/13
Filter Media
MICROGLASS
OD Bottom
3.56
Micron Rating
10
Replaces OEM Part
AIRFIL AFKOVL26310KP, BALDWIN PT9492MPG, BEHRINGER BE330P12AH, BEHRINGER BE330P12AHV, DONALDSON DT0330DHC14UM, DONALDSON P170595, DONALDSON P566701, EPPENSTEINER 9330H10XLF000P, EPPENSTEINER 9330LAH10SLF000P, EPPENSTEINER 9330LAH10XLF000P, EPPENSTEINER E4
OD Top
3.56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products