HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 185399R
- Mfr # PFC60-6-5P-V
- Zoro # G822482210
product price:Â
$
22.45
/ea
Sold in multiples of 2 for
$44.90
Key Features
Replaces OEM Part
FILTER-X XH02104, FILTREC DHD110D05B, FILTREC DHD110D05V, HYDAC/HYCON 0110D005P, HYDAC/HYCON 0110D005PV, MAIN FILTER MF0060032, MAIN FILTER MF0060033, NATIONAL FILTERS 185399R, PARKER G03078, STAUFF SE030D05B, STAUFF SE030D05B2, STAUFF SE030D05V, STAUFF S
Filter Media
PAPER
Height
6.18
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC60-6-5P-V
- Zoro #
- G822482210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- FILTER-X XH02104, FILTREC DHD110D05B, FILTREC DHD110D05V, HYDAC/HYCON 0110D005P, HYDAC/HYCON 0110D005PV, MAIN FILTER MF0060032, MAIN FILTER MF0060033, NATIONAL FILTERS 185399R, PARKER G03078, STAUFF SE030D05B, STAUFF SE030D05B2, STAUFF SE030D05V, STAUFF S
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Bottom
- 1.75
- Beta Ratio 1
- 2/5/2026
- ID Top
- 0.87
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.