HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 652610
- Mfr # PPL9650-26-10G-V
- Zoro # G222496022
product price:Â
$
49.89
/ea
Key Features
Replaces OEM Part
NATIONAL FILTERS 652610, NATIONAL FILTERS 652610V
Filter Media
MICROGLASS
Micron Rating
10
Collapse Pressure
305
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-26-10G-V
- Zoro #
- G222496022
- UPC #
- -
- Country of Origin
- United States
Details
- Replaces OEM Part
- NATIONAL FILTERS 652610, NATIONAL FILTERS 652610V
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.