HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 90081HC
- Mfr # PPL9020-8-1G-HC-V
- Zoro # G822476523
product price:Â
$
63.25
/ea
Key Features
Replaces OEM Part
FILTREC D112G01B, FILTREC D112G01BV, HY-PRO HP21L81MB, HY-PRO HP21L81MV, MAIN FILTER MF0058429, MAIN FILTER MF0058430, NATIONAL FILTERS 90081HC, NATIONAL FILTERS 90081HCV, SWIFT SF902181UM, SWIFT SF902181UMV, WIX D43A01GBV
Filter Media
MICROGLASS
Height
8.19
Micron Rating
1
Beta Ratio 1
200/1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-1G-HC-V
- Zoro #
- G822476523
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D112G01B, FILTREC D112G01BV, HY-PRO HP21L81MB, HY-PRO HP21L81MV, MAIN FILTER MF0058429, MAIN FILTER MF0058430, NATIONAL FILTERS 90081HC, NATIONAL FILTERS 90081HCV, SWIFT SF902181UM, SWIFT SF902181UMV, WIX D43A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 3045
- OD Top
- 1.78
- ID Top
- 1.05
- OD Bottom
- 1.78
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.