HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 91131HC
- Mfr # PPL9100-13-1G-HC-V
- Zoro # G722565051
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D182G01B, FILTREC D182G01BV, MAIN FILTER MF0059153, MAIN FILTER MF0059154, NATIONAL FILTERS 91131HC, NATIONAL FILTERS 91131HCV, SWIFT SF9101131UM, SWIFT SF9101131UMV, WIX D66A01GBV
Filter Media
MICROGLASS
Height
12.95
Micron Rating
1
OD Top
2.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-13-1G-HC-V
- Zoro #
- G722565051
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D182G01B, FILTREC D182G01BV, MAIN FILTER MF0059153, MAIN FILTER MF0059154, NATIONAL FILTERS 91131HC, NATIONAL FILTERS 91131HCV, SWIFT SF9101131UM, SWIFT SF9101131UMV, WIX D66A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 2.8
- ID Top
- 1.32
- OD Bottom
- 2.8
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/1
Dimensions
- Height
- 12.95
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.