HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 94396

  • Mfr # PPL9400-39-6G-V

  • Zoro # G722513441


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Filter Media
MICROGLASS
Collapse Pressure
365
Beta Ratio 1
200/4.5
OD Top
3.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-39-6G-V
Zoro #
G722513441
UPC #
-
Country of Origin
United States

Dimensions

Height
38.82

Details

Micron Rating
5
Filter Media
MICROGLASS
Collapse Pressure
365
Beta Ratio 1
200/4.5
OD Top
3.79
OD Bottom
3.79
Replaces OEM Part
BALDWIN H8066, BALDWIN PT23434MPG, BEHRINGER BE94003906A, BEHRINGER BE94003906AV, DONALDSON DT9400398UM, DONALDSON P164587, DONALDSON P164591, DONALDSON P566456, EPPENSTEINER 169400H6LL981XP, EPPENSTEINER 169400XH6SLS000P, EPPENSTEINER 169400XH6SLS000V, E
ID Top
2.21
ID Bottom
2.21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.