Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 961320HC
- Mfr # PPL9600-13-25G-HC-V
- Zoro # G322530954
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL8225KP, BALDWIN H9093, CATERPILLAR 3I1637, DIAGNETICS HPA313B25, EPPENSTEINER 169601H20LL2325TP, EPPENSTEINER 169601TH20SLF000P, EPPENSTEINER 169601TH20SLF000V, EPPENSTEINER 169601TH20XLF000P, EPPENSTEINER 169601TH20XLF000V, FAIREY ARLON (PAR
Filter Media
MICROGLASS
Height
12.98
Micron Rating
20
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-25G-HC-V
- Zoro #
- G322530954
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL8225KP, BALDWIN H9093, CATERPILLAR 3I1637, DIAGNETICS HPA313B25, EPPENSTEINER 169601H20LL2325TP, EPPENSTEINER 169601TH20SLF000P, EPPENSTEINER 169601TH20SLF000V, EPPENSTEINER 169601TH20XLF000P, EPPENSTEINER 169601TH20XLF000V, FAIREY ARLON (PAR
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 3045
- ID Top
- 1.69
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 12.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.