HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 961625

  • Mfr # PPL9600-16-25G-V

  • Zoro # G222512159


product price:  $55.75
/ea

Key Features

Filter Media
MICROGLASS
OD Top
3.12
ID Top
1.7
OD Bottom
3.12
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9600-16-25G-V
Zoro #
G222512159
UPC #
-
Country of Origin
United States

Dimensions

Height
16.92

Details

Filter Media
MICROGLASS
OD Top
3.12
ID Top
1.7
OD Bottom
3.12
Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL8325, BALDWIN H8086, BALDWIN H9086, BALDWIN H9087, BEHRINGER BE96001625A, BEHRINGER BE96001625AV, BIG A 92684, BUSSE HE364, CARQUEST 85684, CATERPILLAR 3I0588, CROSLAND 7056, DINGBRO DDD0406, DONALDSON DT96001625UM, DONALDSON P164178, DONALDS
Collapse Pressure
305
Beta Ratio 1
200/20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.