
HYDRAULIC FILTER - PRESSURE LINE FOR NATIONAL FILTERS 99136HC
Mfr # PPL9900-13-6G-HC-V
Zoro # G722510709
product price:Â $247.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169901H6LL2325TP, FAIREY ARLON (PARKER) R991H1306A, FAIREY ARLON (PARKER) R991Z1306A, FILTER-MART F990113K6B, FILTER-MART F990113K6V, FILTER-X XH01793, FILTER-X XH01794, FILTREC D640G06, FILTREC D640G06V, HYDAC/HYCON H990113005BH, HYDAC/HYCON
Height
13.06
Micron Rating
5
OD Bottom
3.74
Filter Media
MICROGLASS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PPL9900-13-6G-HC-V
Zoro #
G722510709
UPC #
-
Country of Origin
United States
Dimensions
Height
13.06
Details
Replaces OEM Part
EPPENSTEINER 169901H6LL2325TP, FAIREY ARLON (PARKER) R991H1306A, FAIREY ARLON (PARKER) R991Z1306A, FILTER-MART F990113K6B, FILTER-MART F990113K6V, FILTER-X XH01793, FILTER-X XH01794, FILTREC D640G06, FILTREC D640G06V, HYDAC/HYCON H990113005BH, HYDAC/HYCON
Micron Rating
5
OD Bottom
3.74
Filter Media
MICROGLASS
OD Top
3.74
ID Top
2.21
Beta Ratio 1
200/4.5
ID Bottom
2.21
Collapse Pressure
3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.