HYDRAULIC FILTER - PRESSURE LINE FOR NFS P4260120PC17
- Mfr # PPL8900-26-10G-V-S
- Zoro # G322559054
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
GENERAL ELECTRIC 358A8836P001, GENERAL ELECTRIC 358A8836P003, GFC SP2200, HILLIARD/HILCO PH42601CG1V, HILLIARD/HILCO PH42611CG1V, HYCOA V2640120B1, HYCOA V2640120V1, HY-PRO HPQ2022812MB, HY-PRO HPQ2022812MV, HY-PRO HPQ2022817MV, NFS 2200A3, NFS 2200FE, NF
Filter Media
MICROGLASS
Height
26.88
Micron Rating
10
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-26-10G-V-S
- Zoro #
- G322559054
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 26.88
Details
- Replaces OEM Part
- GENERAL ELECTRIC 358A8836P001, GENERAL ELECTRIC 358A8836P003, GFC SP2200, HILLIARD/HILCO PH42601CG1V, HILLIARD/HILCO PH42611CG1V, HYCOA V2640120B1, HYCOA V2640120V1, HY-PRO HPQ2022812MB, HY-PRO HPQ2022812MV, HY-PRO HPQ2022817MV, NFS 2200A3, NFS 2200FE, NF
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.79
- Collapse Pressure
- 365
- Beta Ratio 1
- 200/13
- ID Top
- 2.2
- OD Top
- 3.79
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.