Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC9901FCT39Z
- Mfr # PPL9900-39-25G-HC-V
- Zoro # G322553465
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169901H20LL2981XP, FAIREY ARLON (PARKER) R991H3915A, FAIREY ARLON (PARKER) R991Z3915A, FILTER-MART F990139K25B, FILTER-MART F990139K25V, FILTERSOFT H9939MFBH, FILTERSOFT H9939MFVH, FILTER-X XH01813, FILTER-X XH01814, FILTREC D644G25, FILTREC
Filter Media
MICROGLASS
Height
38.82
Micron Rating
20
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9900-39-25G-HC-V
- Zoro #
- G322553465
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.82
Details
- Replaces OEM Part
- EPPENSTEINER 169901H20LL2981XP, FAIREY ARLON (PARKER) R991H3915A, FAIREY ARLON (PARKER) R991Z3915A, FILTER-MART F990139K25B, FILTER-MART F990139K25V, FILTERSOFT H9939MFBH, FILTERSOFT H9939MFVH, FILTER-X XH01813, FILTER-X XH01814, FILTREC D644G25, FILTREC
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 2.21
- Beta Ratio 1
- 200/20
- ID Top
- 2.21
- OD Bottom
- 3.74
- OD Top
- 3.74
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.