Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR NORMAN 536A25RN
Mfr # PPL9020-6-25P-V
Zoro # G822496545
product price:Â
$
17.49
/ea
Sold in multiples of 3 for $52.47
Key Features
Replaces OEM Part
NORMAN 536A25RL, NORMAN 536A25RN
Filter Media
PAPER
Height
6.3
Micron Rating
20
Beta Ratio 1
2/20/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-6-25P-V
- Zoro #
- G822496545
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.3
Details
- Replaces OEM Part
- NORMAN 536A25RL, NORMAN 536A25RN
- Filter Media
- PAPER
- Micron Rating
- 20
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.01
- OD Top
- 1.82
- Collapse Pressure
- 305
- OD Bottom
- 1.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.