Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP281F25YN
- Mfr # PPL9020-3-25G-HC-V
- Zoro # G822468375
product price:Â
$
40.29
/ea
Key Features
Replaces OEM Part
FILTER-X XH01259, FILTREC D110G25B, FILTREC D110G25BV, JURA FILTRATION SH63803, MAIN FILTER MF0058363, MAIN FILTER MF0058364, MP FILTRI HP0651A25AH, MP FILTRI HP0651A25AHP01, MP FILTRI HP0651A25HA, MP FILTRI HP0651A25HAP01, MP FILTRI HP0651A25HV, MP FILTR
Filter Media
MICROGLASS
Height
3.39
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-3-25G-HC-V
- Zoro #
- G822468375
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Replaces OEM Part
- FILTER-X XH01259, FILTREC D110G25B, FILTREC D110G25BV, JURA FILTRATION SH63803, MAIN FILTER MF0058363, MAIN FILTER MF0058364, MP FILTRI HP0651A25AH, MP FILTRI HP0651A25AHP01, MP FILTRI HP0651A25HA, MP FILTRI HP0651A25HAP01, MP FILTRI HP0651A25HV, MP FILTR
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.05
- OD Top
- 1.78
- Collapse Pressure
- 3045
- OD Bottom
- 1.78
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.