HYDRAULIC FILTER - PRESSURE LINE FOR OMT CHP622NYN
- Mfr # PSH3201-9-6G-HC-V
- Zoro # G322570561
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON 55551, FILTER-X XH01541, FILTREC D151G06B, FILTREC D151G06BV, JURA FILTRATION SH63833, MAIN FILTER MF0058929, MAIN FILTER MF0058930, MP FILTRI HP3202A06AH, MP FILTRI HP3202A06AHP01, MP FILTRI HP3202A06HA, MP FILTRI HP3202A06HAP01, MP FILTRI HP32
Filter Media
MICROGLASS
Height
9.3
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSH3201-9-6G-HC-V
- Zoro #
- G322570561
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.3
Details
- Replaces OEM Part
- DONALDSON 55551, FILTER-X XH01541, FILTREC D151G06B, FILTREC D151G06BV, JURA FILTRATION SH63833, MAIN FILTER MF0058929, MAIN FILTER MF0058930, MP FILTRI HP3202A06AH, MP FILTRI HP3202A06AHP01, MP FILTRI HP3202A06HA, MP FILTRI HP3202A06HAP01, MP FILTRI HP32
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.07
- ID Top
- 1.58
- OD Top
- 3.07
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.