Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR OMT CPM38GN
- Mfr # PSH101-7-10G-V
- Zoro # G322511625
product price:Â
$
28.55
/ea
Sold in multiples of 2 for
$57.10
Key Features
Replaces OEM Part
BALDWIN PT23064MPG, DONALDSON CM18002, DONALDSON P171708, FILTER-X XH01656, FILTRATION GROUP MP0372DN2010, FILTREC D311G10A, FILTREC D311G10AV, HY-PRO HP3A1L710MB, HY-PRO HP3A1L710MV, IKRON HHC46052, JURA FILTRATION SH63910, MAIN FILTER MF0059235, MAIN FI
Filter Media
MICROGLASS
Height
7.05
Micron Rating
10
OD Bottom
1.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSH101-7-10G-V
- Zoro #
- G322511625
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- BALDWIN PT23064MPG, DONALDSON CM18002, DONALDSON P171708, FILTER-X XH01656, FILTRATION GROUP MP0372DN2010, FILTREC D311G10A, FILTREC D311G10AV, HY-PRO HP3A1L710MB, HY-PRO HP3A1L710MV, IKRON HHC46052, JURA FILTRATION SH63910, MAIN FILTER MF0059235, MAIN FI
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.63
- Beta Ratio 1
- 200/13
- ID Top
- 0.9
- OD Top
- 1.65
- Collapse Pressure
- 305
Dimensions
- Height
- 7.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.