Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR PALL HAC6265FUP8H
- Mfr # PFA370-8-3G-V
- Zoro # G822488700
product price:Â
$
54.59
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL983, DONALDSON DT037025UM, DONALDSON P173039, DONALDSON P567025, FAIREY ARLON (PARKER) 330X201, FAIREY ARLON (PARKER) 370L220A, FAIREY ARLON (PARKER) 370L2FFA, FAIREY ARLON (PARKER) 370Z220A, FAIREY ARLON (PARKER) 370Z2FFA, FAIREY ARLON (PARK
Filter Media
MICROGLASS
Height
7.83
Micron Rating
3
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA370-8-3G-V
- Zoro #
- G822488700
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 7.83
Details
- Replaces OEM Part
- AIRFIL AFKOVL983, DONALDSON DT037025UM, DONALDSON P173039, DONALDSON P567025, FAIREY ARLON (PARKER) 330X201, FAIREY ARLON (PARKER) 370L220A, FAIREY ARLON (PARKER) 370L2FFA, FAIREY ARLON (PARKER) 370Z220A, FAIREY ARLON (PARKER) 370Z2FFA, FAIREY ARLON (PARK
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 365
- ID Top
- 1.89
- OD Bottom
- 3.68
- OD Top
- 3.69
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.