HYDRAULIC FILTER - PRESSURE LINE FOR PALL HC2207FDS3H
- Mfr # PHY60-3-10G-HC-V
- Zoro # G822555655
product price:Â
$
44.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26410KP, BALDWIN PT9302MPG, BEHRINGER BE60P12AH, BEHRINGER BE60P12AHV, BILLION WN200112, CINCINNATI 50415731, DONALDSON DT0060DHC14UM, DONALDSON P170587, DONALDSON P566689, EPPENSTEINER 960H10XLF000P, EPPENSTEINER 960LAH10SLF000P, EPPENSTEINE
Filter Media
MICROGLASS
Height
3.31
Micron Rating
10
OD Top
1.85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY60-3-10G-HC-V
- Zoro #
- G822555655
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.31
Details
- Replaces OEM Part
- AIRFIL AFKOVL26410KP, BALDWIN PT9302MPG, BEHRINGER BE60P12AH, BEHRINGER BE60P12AHV, BILLION WN200112, CINCINNATI 50415731, DONALDSON DT0060DHC14UM, DONALDSON P170587, DONALDSON P566689, EPPENSTEINER 960H10XLF000P, EPPENSTEINER 960LAH10SLF000P, EPPENSTEINE
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 1.85
- ID Top
- 0.87
- Collapse Pressure
- 3045
- OD Bottom
- 1.85
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.